Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 10 to 30C
Mfr # ACCAM0401S
Zoro # G4734423
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 10 Degrees to 30 Degrees C
- Length 5 in
- Application Ambient Temperatures, Room Temperatures
- Calibration Certificate NIST
- Fill Spirit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACCAM0401S
- Zoro # G4734423
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 5 in |
Overall Dimensions | 6-7 mm Dia x 140 mm H |
Overall Diameter | 6 mm, 7 mm |
Overall Height | 140 mm |
Description
Bottle Thermometer, Application Ambient Temperatures, Room Temperatures, 10 Degrees to 30 Degrees C, Red Spirit Filled, Bottle Fill Glycol - 30 mL, NIST-Traceable, Includes Mounting Magnet Yes, Plastic, 6-7 mm Dia x 140 mm H, Celsius, PTFE Coated Glass
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Electronic Test Lead Kit, 10A (6343)
- WESTWARD Battery Tester, Glass Type (1EFX6)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1809)
- THERMCO Thermometer, 0 to 180deg.F, S59F ASTM (ACC272WB2S)
- THERMCO Liquid In Glass Thermometer, 34.5 to46C (ACC713BLSSC)
- THERMCO Liquid In Glass Thermometer, 0 to 110C (ACC6471S)
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101S)
- THERMCO Low Softening Point, 30/180F, ASTM15F (ACC015F)
- THERMCO Liquid In Glass Thermometer, 20 to 130C (ACCOV070S)
- ZORO SELECT Industrial Thermometer, 0 to 120 F, Case Color: Black (4LZN7)
- Thermco Liquid In Glass Thermometers