Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 0 to 200C
Mfr # ACC639S
Zoro # G4709932
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 Degrees to 200 Degrees C
- Length 405 mm
- Immersion Depth 125 mm
- Application Ovens
- Fill Spirit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC639S
- Zoro # G4709932
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 405 mm |
Immersion Depth | 125 mm |
Overall Length | 405 mm |
Immersion & Length | 405 mm Lg. x 125 mm Immersion |
Description
Liquid In Glass Thermometer, Partial Immersion, 0 Degrees to 200 Degrees C, Celsius, Immersion Depth 125 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 405 mm, Ovens and Oil Baths
Restrictions
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-AG5E-16)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In (4CFR2)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 15 ft (58-180-1M)
- DECKER MANUFACTURING Hand-Operated Corn Sheller (50)
- THERMCO Liquid In Glass Thermometer, 25, 37, 56C (ACC2457S)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- THERMCO Liquid In Glass Thermometer, 25 to 57C (ACC715SSC)
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101S)
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- THERMCO CERT 20, 32, 50, 70, 88F, S63F (ACC063FBLSFC)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FW3BLSSC)
- Thermco Liquid In Glass Thermometers