Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 0 to 200C
Mfr # ACC637SSC
Zoro # G4108185
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 Degrees to 200 Degrees C
- Length 280 mm
- Immersion Depth 76 mm
- Calibration Certificate NIST
- Application Ovens, Oil Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC637SSC
- Zoro # G4108185
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 280 mm |
Immersion Depth | 76 mm |
Overall Length | 280 mm |
Immersion & Length | 280 mm Lg. x 76 mm Immersion |
Description
Liquid In Glass Thermometer, Safety Coated, Partial Immersion, 0 Degrees to 200 Degrees C, Celsius, Immersion Depth 76 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 280 mm, Ovens and Oil Baths
Restrictions
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, Single Output, 0 to 18VDC (1621A)
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (1587/62MAX+FC/WWG)
- PIC GAUGES Gauge, 6" 0/60psi, 1/4"LM, Back Flange (115D-604D)
- REED INSTRUMENTS Pitot Tube Anemometer and Differential Manometer, with Air Volume (CFM/CMM) (R3001)
- THERMCO Liquid In Glass Thermometer, 10 to 30C (ACCAM0401S)
- THERMCO Liquid In Glass Thermometer, 0 to 300F (LSS6123SFC)
- THERMCO Low Pensky-Martens, -5/110C, ASTM9C (ACC009C)
- THERMCO Liquid In Glass Thermometer, -1 to 201C (ACC10073BLSFC)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC639S)
- THERMCO Liquid In Glass Thermometer, 20 to 100C (ACC711SSC)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 300F (B3003BLSSC)
- Thermco Liquid In Glass Thermometers