Shop All Thermometer Accessories
Thermco
Letherette Felt Lined Therm Case, 24 In.
Mfr # 87009
Zoro # G4547265
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 2 ft
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # 87009
- Zoro # G4547265
- Country of Origin China
- Category Thermometer Accessories
Dimensions
Nominal Length | 2 ft |
Details
Item | Linear Fluorescent Bulb |
Dimmable | No |
Description
Linear Fluorescent Bulb, Nominal Length 2 ft, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Adapter, Bnc (3284)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Black/Orange (OM-02)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 300 PSI, Conduit (626-13-CB-P1-E5-S1)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1500Psi/Kpa (PFQ816)
- THERMCO Stainless Thermometer Holder with Clip (ACCTH1000)
- THERMCO Letherette Felt Lined Therm Case, 18 In. (87008)
- WINLAND ELECTRONICS Temperature Alarm, 23 to 26 VDC @ 120mA (EA200-24)
- WINLAND ELECTRONICS Temperature Alarm, 200mA @ 24VDC/VAC (TA-40)
- CONTROL CO Humidity Indicator Sponge, 3x3 Card, PK40 (3151)
- DWYER INSTRUMENTS Remote ThermometerSwitch, Rmt Rdng Temp Sw 0 To 300 (RRT3300U)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- Thermco Thermometer Accessories