Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 1.0
Mfr # GW2585
Zoro # G8763447
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 1.0
- Range 0/70
- Application Specific Gravity
- Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2585
- Zoro # G8763447
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 1.0 |
Range | 0/70 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 1.0, Range 0/70, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- FLOTOOL Funnel Mlti-Task 5In1 (10710)
- BEL-ART Bel-Art LDPE Wash Bottles 116430223, 250ml, Methanol Label, Green Cap, Wide Mouth, 3/PK (11643-0223)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2556)
- THERMCO Hydrometer, Brix, 0.1 (GW2517)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2559X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2571)
- Thermco Hydrometers