Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.1
Mfr # GW2576
Zoro # G8763352
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.1
- Range 9/21
- Application Specific Gravity
- Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2576
- Zoro # G8763352
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.1 |
Range | 9/21 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.1, Range 9/21, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Triton X-100, 1L (111036-1L)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2564)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2553)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2558)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- Thermco Hydrometers