Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.010
Mfr # GW2545
Zoro # G8762966
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.010
- Range 1.000/2.000
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2545
- Zoro # G8762966
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.010 |
Range | 1.000/2.000 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.010, Range 1.000/2.000, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- COVIDIEN Piston Syringe, 140 mL, Catheter T, PK 20 (8881114055)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW086H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW083H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2567)
- THERMCO Hydrometer, Brix, 0.1 (GW2742C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- DURAC Hydrometer Baume, Range 29/41 (B61804-0300)
- Thermco Hydrometers