Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.010
Mfr # GW2535C
Zoro # G8763027
original price:
$52.00
47% off
new price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.005
- Range 0.650/1.000
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2535C
- Zoro # G8763027
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 380 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.005 |
Range | 0.650/1.000 |
Application | Specific Gravity |
Standards | NIST |
Temp. Range | 0 Degrees to 120 Degrees F |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.010, Range 0.650/1.000, Length 380 mm, Temp. Range 0 Degrees to 120 Degrees F, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- ADVANTEC MFS Silicone Rubber Stoppers, #8 (311404)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 (32V491)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- THERMCO Hydrometer, API, 0.2 (GW2502C)
- THERMCO Hydrometer, API, 0.2 (GW2503C)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2606)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW088H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2559X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW117H)
- Thermco Hydrometers