Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.005
Mfr # GW2552
Zoro # G8762634
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.005
- Range 1.800/2.000
- Application Specific Gravity
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2552
- Zoro # G8762634
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.005 |
Range | 1.800/2.000 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.005, Range 1.800/2.000, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-Isoleucine, 25g (I54020-25.0)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- THERMCO Hydrometer, Brix, 0.1 (GW2743)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW055HL)
- THERMCO Hydrometer, Brix, 0.1 (GW2517)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2610)
- INTEGRATED SUPPLY NETWORK Thexton Battery Hydrometer Pocket Type - 115 (115)
- Thermco Hydrometers