Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.005
Mfr # GW2551
Zoro # G8762625
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.005
- Range 1.600/1.850
- Application Specific Gravity
- Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2551
- Zoro # G8762625
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.005 |
Range | 1.600/1.850 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.005, Range 1.600/1.850, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- THERMCO Hydrometer, Brix, 0.1 (GW2743)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2565)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- Thermco Hydrometers