Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.005
Mfr # GW2549
Zoro # G8762607
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.005
- Range 1.200/1.425
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2549
- Zoro # G8762607
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.005 |
Range | 1.200/1.425 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.005, Range 1.200/1.425, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH DO Meter Do Probe (407510-P)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- UNITED Micropipette, Variable Volume, 100-1000ul (PRV-1000)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00, 4L, Plastic (GR125050-L03)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW040H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2564)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2551)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- THERMCO Hydrometer, Brix, 0.1 (GW2522XC)
- Thermco Hydrometers