Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.005
Mfr # GW2546C
Zoro # G8763097
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.005
- Range 1.000/1.600
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2546C
- Zoro # G8763097
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 380 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.005 |
Range | 1.000/1.600 |
Application | Specific Gravity |
Standards | NIST |
Temp. Range | 0 Degrees to 120 Degrees F |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.005, Range 1.000/1.600, Length 380mm, Temp. Range 0 Degrees to 120 Degrees F, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Legionella Swab Test Kit (L56B006401)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- HANNA INSTRUMENTS pHep 5 pH Meter (HI98128)
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012958)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2554)
- THERMCO Hydrometer, API, 0.2 (GW6004)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2558)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- THERMCO Hydrometer, Density, 0.5 (GW315H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- Thermco Hydrometers