Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.005
Mfr # GW2546
Zoro # G8762975
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.005
- Range 1.000/1.600
- Application Specific Gravity
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2546
- Zoro # G8762975
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.005 |
Range | 1.000/1.600 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.005, Range 1.000/1.600, Length 300mm, Application Specific Gravity, Standards NIST, Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW106H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW086H)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW112H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2610)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2567)
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- Thermco Hydrometers