Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.005
Mfr # GW2535
Zoro # G8762905
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.005
- Range 0.650/1.000
- Application Specific Gravity
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2535
- Zoro # G8762905
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.005 |
Range | 0.650/1.000 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.005, Range 0.650/1.000, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- C&A SCIENTIFIC C And A Scientific 97-1601 Scientific Glass Tubing Cutter (97-1601)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW116H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW117H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2554)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2568)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- Thermco Hydrometers