Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.002
Mfr # GW2540
Zoro # G8762914
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 1.000/1.220
- Application Specific Gravity
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2540
- Zoro # G8762914
- Country of Origin Taiwan, Province of China
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 1.000/1.220 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 1.000/1.220, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Gravity/Baume, 0.002/0.5 (GW2536DS)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- OASIS Amber Plastic Dropper Bottle, 2oz, 12 Per Box (2OZ)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2562)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2611)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW113H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2569)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- DURAC Hydrometer Baume, Range 29/41 (B61804-0300)
- Thermco Hydrometers