Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.002
Mfr # GW2538
Zoro # G8762573
original price:
$25.92
11% off
new price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 0.900/1.000
- Application Specific Gravity
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2538
- Zoro # G8762573
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 0.900/1.000 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 0.900/1.000, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Porcelain Desiccator Plate, Small Holes, (JSD230)
- HARDIN Crucible Holding Tong for Melting Furnace (HD-334TNG)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- ZORO SELECT Centrifuge Tube, 15mL, Screw Top, PK500 (D1003-C)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2569X)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW086H)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- THERMCO Hydrometer, API, 0.2 (GW6004)
- Thermco Hydrometers