Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.002
Mfr # GW2537
Zoro # G8762564
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 0.800/0.910
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2537
- Zoro # G8762564
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 0.800/0.910 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 0.800/0.910, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8540)
- GLAS-COL Voltage Dimmer (104A PL120)
- ARGOS TECHNOLOGIES Autoclave Deodorizers, Lemon, 100/Bottle (24407-20)
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- THERMCO Hydrometer, Brix, 0.1 (GW2519C)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW011H)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2572)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW084H)
- Thermco Hydrometers