Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.002
Mfr # ACC8542PC
Zoro # G8760306
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 1.400/1.620
- Application Specific Gravity
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACC8542PC
- Zoro # G8760306
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 1.400/1.620 |
Application | Specific Gravity |
Material | Plastic |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 1.400/1.620, Length 300mm, Application Specific Gravity, Standards NIST, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 33-430, PK100 (240680)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- GLOBE SCIENTIFIC Transfer Pipette, 8.5mL, 137mm L, PK250 (138090-250)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2558)
- THERMCO Hydrometer, Density, 0.5 (GW315H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2572X)
- VAISALA Sensor (3780113)
- Thermco Hydrometers