Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.002
Mfr # ACC8541PC
Zoro # G8760297
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 1.200/1.420
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC8541PC
- Zoro # G8760297
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 1.200/1.420 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 1.200/1.420, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- TRICORBRAUN 2 oz Clear Glass Round Wide Mouth Jar- 38-400 Neck Finish (051998)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2557)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW085H)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- THERMCO Hydrometer, Soil, 1.0 (GW152H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2569)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- Thermco Hydrometers