Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW2574X
Zoro # G8762862
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 1.840/1.920
- Application Specific Gravity
- Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2574X
- Zoro # G8762862
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 1.840/1.920 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.840/1.920, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette, 9mL, PK500 (21F240)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- THERMCO Hydrometer, Milk, 1.0/0.001 (GW9500)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2544C)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2547)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2554)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW117H)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2565)
- Thermco Hydrometers