Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW2569X
Zoro # G8762817
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 1.540/1.610
- Application Specific Gravity
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2569X
- Zoro # G8762817
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 1.540/1.610 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.540/1.610, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- OHAUS Conductivity Meter, Automatic (ST300C-G)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2551)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW086H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2542)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2559X)
- THERMCO Hydrometer, Density, 0.5 (GW315H)
- Thermco Hydrometers