Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW2563X
Zoro # G8762756
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 1.180/1.250
- Application Specific Gravity
- Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2563X
- Zoro # G8762756
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 1.180/1.250 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.180/1.250, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, 1L FILTERING, 40/35 (F100004)
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW086H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW113H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2603)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2569)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW088H)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7000)
- Thermco Hydrometers