Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW2561X
Zoro # G8762731
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 1.060/1.130
- Application Specific Gravity
- Length 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2561X
- Zoro # G8762731
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 1.060/1.130 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.060/1.130, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- STERLITECH Nylon Syringe Filters, Sterlitech, 0.45 Micron, 13mm, PK100 (SFNY013045NI)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Green, PK8 (3039G)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2569)
- THERMCO Hydrometer, Brix, 0.1 (GW2519C)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2547)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2567)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2560)
- VAISALA Sensor (333425)
- Thermco Hydrometers