Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW2559X
Zoro # G8762713
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 0.940/1.010
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2559X
- Zoro # G8762713
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 0.940/1.010 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.940/1.010, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW084H)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- THERMCO Hydrometer, Brix, 0.1 (GW2522C)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW011H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW112H)
- Thermco Hydrometers