Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW2555X
Zoro # G8762677
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 0.700/0.770
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2555X
- Zoro # G8762677
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 0.700/0.770 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.700/0.770, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- WHEATON Bottle, Narrow Mouth, PK12 (W216811)
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2571)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW116H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- CONTROL CO Traceable Waterproof Food Thermometer (4420)
- Thermco Hydrometers