Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW2534
Zoro # G8762896
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 0.895/1.000
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2534
- Zoro # G8762896
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 0.895/1.000 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.895/1.000, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 500, mL (BU5010-P)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- CONTROL CO Traceable Waterproof Food Thermometer (4421)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2532)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW086H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543C)
- THERMCO Hydrometer, IRS Alcohol, 1.0 (GW2612)
- Thermco Hydrometers