Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW2533
Zoro # G8762887
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 0.795/0.910
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2533
- Zoro # G8762887
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 0.795/0.910 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.795/0.910, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- LAMOTTE SOIL TEST KIT REPLACEMENT BASNUT REFILL (R-5679)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW086H)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2559X)
- THERMCO Hydrometer, Density, 0.5 (GW313H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2605)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2558)
- Thermco Hydrometers