Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW2532
Zoro # G8762871
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 0.695/0.810
- Application Specific Gravity
- Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2532
- Zoro # G8762871
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 0.695/0.810 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.695/0.810, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- DAYTON Magnesium Oxide, Ungrounded, T, 6 in (G-T21MU6TAS)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- THERMCO Hydrometer, Brix, 0.1 (GW2522C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2572X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2564)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW085H)
- Thermco Hydrometers