Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW106H
Zoro # G8761697
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 0.850/0.900
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW106H
- Zoro # G8761697
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 260 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 0.850/0.900 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.850/0.900, Length 260mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.20m, 90mm, Non-Sterile, 12/PK (229738)
- CELLTREAT Centrifuge Tube, 15mL, Paperboard, PK500 (229410)
- AMS Sand/Silt Dredge, 5 Pound, Stainless Steel (445.70)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2572)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW112H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8542PC)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2564)
- DURAC Hydrometer Alcohol 75-95 Proof 12 In H (B61807-4000)
- Thermco Hydrometers