Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2572
Zoro # G8763307
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.720/1.790
- Application Specific Gravity
- Length 325 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2572
- Zoro # G8763307
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.720/1.790 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.720/1.790, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2572X)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW115H)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2564)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543C)
- VAISALA Sensor (3780113)
- Thermco Hydrometers