Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2568
Zoro # G8763264
original price:
$22.00
11% off
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.480/1.550
- Application Specific Gravity
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # GW2568
- Zoro # G8763264
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.480/1.550 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.480/1.550, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- ABANAKI pH Tester, 0-14 Range, For Use W/6KYV8 (PH-A)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2539)
- THERMCO Hydrometer, Brix, 0.1 (GW2522XC)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2541)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2560)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2556)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2567)
- INTEGRATED SUPPLY NETWORK Thexton Battery Hydrometer Pocket Type - 115 (115)
- Thermco Hydrometers