Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2567
Zoro # G8763255
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.420/1.490
- Application Specific Gravity
- Length 325 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2567
- Zoro # G8763255
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.420/1.490 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.420/1.490, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Methyl Methacrylate, 500mL (M0087-500ML)
- MICROLIT Motorized E-Burette, 10ml (TIC-10)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 110 (PBF110)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2571)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2569)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2572X)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW130H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2602)
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-7)
- Thermco Hydrometers