Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2566
Zoro # G8763246
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.360/1.430
- Application Specific Gravity
- Length 325 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2566
- Zoro # G8763246
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.360/1.430 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.360/1.430, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0621)
- WATTS UV REPLACEMENT BULB (68108453)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW010H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW084H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW119H)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-3600)
- Thermco Hydrometers