Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2565
Zoro # G8763237
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.300/1.370
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2565
- Zoro # G8763237
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.300/1.370 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.300/1.370, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- RESINTECH DI Cartridge (VP-17-4011)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW119H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- THERMCO Hydrometer, Gravity/Baume, 0.002/0.5 (GW2536DS)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2544C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2568)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2605)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- Thermco Hydrometers