Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2560
Zoro # G8763185
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.000/1.070
- Application Specific Gravity
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2560
- Zoro # G8763185
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.000/1.070 |
Application | Specific Gravity |
Material | Plastic |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.000/1.070, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 10µL (229042)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV4)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (453635)
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW106H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2567)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2559X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2558)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- Thermco Hydrometers