Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2559
Zoro # G8763176
original price:
$37.49
5% off
new price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.940/1.010
- Application Specific Gravity
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2559
- Zoro # G8763176
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.940/1.010 |
Application | Specific Gravity |
Material | Plastic |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.940/1.010, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118240B)
- BEING SCIENTIFIC Incubator (BIF-55)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- CELLTREAT Storage Plate, PP, V-Bottom, Non-sterile, 2.0mL, 96-Deep Square Well (229574)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- THERMCO Hydrometer, Density, 0.5 (GW314H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2565)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2569X)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-3600)
- Thermco Hydrometers