Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2558
Zoro # G8763167
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.880/0.950
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2558
- Zoro # G8763167
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.880/0.950 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.880/0.950, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Plate, Sterile, 24-Well (229123)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- THERMCO Hydrometer, API, 0.2 (GW2502C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2547)
- VEE GEE Hydrometer, 1.000/1.220 (6603DS-1)
- Thermco Hydrometers