Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2557
Zoro # G8763151
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.820/0.890
- Application Specific Gravity
- Length 325 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2557
- Zoro # G8763151
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.820/0.890 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.820/0.890, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- COLE PARMER Oakton Waterproof All in One pH Electrod (WD-35808-89)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- THERMCO Hydrometer, Density, 0.5 (GW314H)
- THERMCO Hydrometer, Salt, 1.0 (GW2511)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2611)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- THERMCO Hydrometer, Brix, 0.1 (GW2522XC)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- Thermco Hydrometers