Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2556
Zoro # G8763142
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.760/0.830
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2556
- Zoro # G8763142
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.760/0.830 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.760/0.830, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Continuous Airflow Display Meter (DWYER)
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- RPI Miconazole, 1 G (M81030-1.0)
- THERMCO Hydrometer, Brix, 0.1 (GW2519C)
- THERMCO Hydrometer, Salt, 0.5 (GW2511X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2569)
- THERMCO Hydrometer, Gravity/Baume, 0.002/0.5 (GW2536DS)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2576)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2611)
- Thermco Hydrometers