Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2554
Zoro # G8763124
original price:
$22.70
11% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.640/0.710
- Application Specific Gravity
- Length 325 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2554
- Zoro # G8763124
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.640/0.710 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.640/0.710, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Dipper with 2 ft. Handle, 500 mL (307024-0500)
- UNITED SCIENTIFIC Led Array (LEDA01)
- OAKTON CNDCTVY METER REPL PRB FOR 536 (WD-35608-50)
- ORS NASCO Repair Part - Heating Element Kits for DryRod Type 300 Oven (382-1250500)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2559X)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2571)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2569X)
- Thermco Hydrometers