Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2553
Zoro # G8763115
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.590/0.660
- Application Specific Gravity
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2553
- Zoro # G8763115
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.590/0.660 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.590/0.660, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- AMS Multi-Stage Sludge/Sediment Sampler Kit (209.41)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2565)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW085H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2544C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2537)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2558)
- Thermco Hydrometers