Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW119H
Zoro # G8761636
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.400/1.450
- Application Specific Gravity
- Length 330 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW119H
- Zoro # G8761636
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.400/1.450 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.400/1.450, Length 330mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- SPX / APV Homogenizer Oil Cheveron Rando Hd 220 (5 Gallon Pail) (811100)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- VESTIL Aluminum Metal Bottle, 4 oz (BTL-MA-4)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- THERMCO Hydrometer, API, 0.2 (GW2503C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543C)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW040H)
- THERMCO Hydrometer, IRS Alcohol, 0.5 (GW2616)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Hydrometer Tester (MAX3464429)
- Thermco Hydrometers