Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW117H
Zoro # G8761611
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.300/1.350
- Application Specific Gravity
- Length 330 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW117H
- Zoro # G8761611
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.300/1.350 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.300/1.350, Length 330mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- YSI Handheld Conductivity/DO Meter, No Cable (Pro2030)
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- THERMCO Hydrometer, Brix, 0.1 (GW2742C)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8542PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW084H)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2576)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2542)
- Thermco Hydrometers