Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW086H
Zoro # G8761505
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.850/0.900
- Application Specific Gravity
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW086H
- Zoro # G8761505
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.850/0.900 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.850/0.900, Length 330mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Digital Microscope, 300x, 12M, 1080P, 5", Measurement DVR & Polarizer (HM 058)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- RPI Lithium Chloride, 500g (L45000-500.0)
- OAKTON Replacement Cuvettes for T100 (35635-25)
- THERMCO Hydrometer, Brix, 0.1 (GW2519C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- THERMCO Hydrometer, Brix, 0.1 (GW2743)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2549)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- Thermco Hydrometers