Shop All Hydrometers
Thermco
Hydrometer, Soil, 1.0
Mfr # GW152H
Zoro # G8761907
original price:
$52.79
17% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Soil
- Scale Divisions 1.0
- Range 5/60
- Application Soil
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW152H
- Zoro # G8761907
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 280 mm |
Details
Item | Hydrometer |
Scale | Soil |
Scale Divisions | 1.0 |
Range | 5/60 |
Application | Soil |
Standards | NIST |
Description
Hydrometer, Scale Soil, Scale Divisions 1.0, Range 5/60, Length 280mm, Application Soil, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 162mm, Polyester, Flex Tip, PK100 (LTP1465.10)
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT50)
- DURAC Hygrometer, Humidity, -50/70C (B61506-0100)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2532)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2547)
- CONTROL CO Traceable Waterproof Food Thermometer (4420)
- Thermco Hydrometers