Shop All Hydrometers
Thermco
Hydrometer, Salt, 0.5
Mfr # GW2511X
Zoro # G8763982
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Salt
- Scale Divisions 0.5
- Range 0/26.4%
- Application Salt
- Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2511X
- Zoro # G8763982
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | Salt |
Scale Divisions | 0.5 |
Range | 0/26.4% |
Application | Salt |
Standards | NIST |
Description
Hydrometer, Scale Salt, Scale Divisions 0.5, Range 0/26.4 Percent, Length 300mm, Application Salt, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- EXTECH Meter, Chlorine (CL200)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- THERMCO Hydrometer, Brix, 0.1 (GW2517C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW086H)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8542PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW084H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2559X)
- Thermco Hydrometers