Shop All Hydrometers
Thermco
Hydrometer, Milk, 1.0/0.001
Mfr # GW9500
Zoro # G8764016
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Milk
- Scale Divisions 1.0/0.001
- Range 1.014/1.042 and 14/42
- Application Milk
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW9500
- Zoro # G8764016
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | Milk |
Scale Divisions | 1.0/0.001 |
Range | 1.014/1.042 and 14/42 |
Application | Milk |
Standards | NIST |
Temp. Range | 20 Degrees to 100 Degrees F |
Description
Hydrometer, Scale Milk, Scale Divisions 1.0/0.001, Range 1.014/1.042 and 14/42, Length 330mm, Temp. Range 20 Degrees to 100 Degrees F, Application Milk, Standards NIST
Restrictions
- This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- WHIRL-PAK Sampling Bag, 55 fl oz, 12 in, 7.5in, PK500 (B01318)
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2572)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2550)
- Thermco Hydrometers