Shop All Hydrometers
Thermco
Hydrometer, IRS Alcohol, 1.0
Mfr # GW2612
Zoro # G8764183
original price:
$82.64
4% off
new price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale IRS Alcohol
- Scale Divisions 1.0
- Range 0/100%
- Application IRS Alcohol
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2612
- Zoro # G8764183
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 230 mm |
Details
Item | Hydrometer |
Scale | IRS Alcohol |
Scale Divisions | 1.0 |
Range | 0/100% |
Application | IRS Alcohol |
Standards | NIST |
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 1.0, Range 0/100 Percent, Length 230mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- LABCONCO Fast-Freeze Flask Bottom 600 mL (7542800)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW010H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2563)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2569X)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, Brix, 0.1 (GW2742C)
- THERMCO Hydrometer, IRS Alcohol, 0.5 (GW2616)
- Thermco Hydrometers