Shop All Hydrometers
Thermco
Hydrometer, IRS Alcohol, 0.5
Mfr # GW2614
Zoro # G8764201
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale IRS Alcohol
- Scale Divisions 0.5
- Range 100/140
- Application IRS Alcohol
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2614
- Zoro # G8764201
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 230 mm |
Details
Item | Hydrometer |
Scale | IRS Alcohol |
Scale Divisions | 0.5 |
Range | 100/140 |
Application | IRS Alcohol |
Standards | NIST |
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.5, Range 100/140, Length 230mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Micro Oven 15A Cd2 (BP/ABC-15)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- KIMBLE CHASE Crimper, Manual, 20mm, Aluminum (69902-20)
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- THERMCO Hydrometer, Salt, 0.5 (GW2511X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW090H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2605)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2563)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2572X)
- FISHER SCIENTIFIC SPECIFIC GRAVITY HYDROMETER (11-555G)
- Thermco Hydrometers