Shop All Hydrometers
Thermco
Hydrometer, IRS Alcohol, 0.2
Mfr # GW2611
Zoro # G8764174
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale IRS Alcohol
- Scale Divisions 0.2
- Range 185/205
- Application IRS Alcohol
- Length 305 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # GW2611
- Zoro # G8764174
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | IRS Alcohol |
Scale Divisions | 0.2 |
Range | 185/205 |
Application | IRS Alcohol |
Standards | NIST |
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.2, Range 185/205, Length 305mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-1)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW088H)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW055HL)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- THERMCO Hydrometer, Brix, 0.1 (GW2519C)
- Thermco Hydrometers